STANPRO 36W 12V 2-Head PRMS Series Commercial Combination Steel Sign and Battery Unit with Two PAR18 Tungsten Lamps, White
Description
The PRMS series of commercial combination steel signs and battery units features a slim profile that eliminates light leaks combined with a simple, easy to install design. Two PAR18 small style, front mounted heads are standard, PAR36 large style or MR16 type are optional.
Specifications
Brand Name | Stanpro | Item Name | Exit Sign and Light Combination Unit |
Type | Commercial | Voltage Rating | 120/347 V Input, 12 V Output |
Fixture Wattage | 36 W | Emergency Illumination Time | 30 min |
Dimensions | 12 in L x 12.63 in W x 2-1/4 in D | Lamp Type | PAR18 Tungsten LED |
Legend | Running Man | Face Type | Universal |
Number of Heads | 2 | Series/Model | PRMS |
Housing Material | Steel | Standards | NBC2010 Compliant, CSA Certified to C22.2 #141-15, CSA Certified to C860-11, Meets Requirements of ICES-005 |
Packages
1 - UNIT - 1 |