Abbotsford
luml11wf

THOMAS & BETTS. L11WF 0.90W 120VAC G23 Compact Fluorescent Base LED Lamp for EXIT Signage

Price $56.00 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:L11WF

Description

PRODUCT FEATURES:• Quick and easy to install• Long-life, energy-efficient ALINGAP LED techonology• 120VAC or 120 VAC with in-line diode

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Retrofit Lamp Type Standard Version
Voltage Rating 120 V Lamp Wattage 0.9 W
Lamp Type (1) LED Color/Finish Red
Dimensions 13/16 in W x 4-3/4 in H Socket Type G23
Standards CSA Certified, UL Listed Application For Exit Signage
UPC 624616000744

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok