Abbotsford
emrprewud3r

EMERGI-LITE PREWUD3R

Price $165.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERGI-LITE
Manufacturer #:PREWUD3R
Documents Documents

Description

In spaces where a cohesive look is needed, the Premier family offers aesthetics, ease of installation and performance. The Premier exit sign is a specification-grade LED, thermoplastic unit with many legend options.PRODUCT FEATURES:- Provides a contemporary look with a durable UV stabilized thermoplastic body; choice of white or black housing - Meets a range of legend requirements with single, double, and open face options; 6\ letters available in red or green

Specifications

Brand Name ABB Item Name Exit Sign
Type Universal Voltage Rating 120 - 347 V
Lamp Type Not Exchangeable LED Legend Exit
Number of Faces 1 Mounting Surface
Housing Material Plastic Standards CSA
Application Institutional, Commercial, Hospitality UPC 782683330420

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok