lumcmscl

EML RUNMAN COMBO STLW/ 2W LED HEADS 120-347V

In Stock
Price $186.90 / EA Eco fees: $0.15
Qty EA
Manufacturer:T&B
Manufacturer #:cm-sc-l

Description

Steel Pictogram combination unit, Input Voltage: 120V, 277V & 347V/60HZ,Battery Lead-acid 6V 6Ah,Lamps: 2 x 2W LED Max:27W,Emergency operation time: 2 hours

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok