Abbotsford
lumgrawac3r

THOMAS & BETTS. GRAWAC3R 120/347VAC GRANDE Series Exit Sign (AC Only), White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:GRAWAC3R
Documents Documents

Description

PRODUCT FEATURES:• Durable, injection-molded, thermoplastic housing• Universal mounting - supplied standard with two stencil plates, red diffusing lens and backplate.• Universal, field-selectable snap in/out chevrons• Indirect refractive technology provides bright, even illumination• Long-life LED light source of ALINGAP technology assures low maintenance cost and is warrantied for ten (10) years• Energy efficient – consumes less than 3.5W• Normal AC and emergency DC operation with dual AC input of 120V/347V and universal DC input of 6V to 48V• Comes with the lumacell EZ2 canopy for quick & easy installation.• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Type Automatic Self-Test, Acrylic Plate, Universal
Housing Color White Voltage Rating 120 - 347 VAC
Lamp Wattage 2.5 W Dimensions 328 mm L x 229 mm W x 50 mm H
Lamp Type LED Legend On
Letter Color Red Number of Faces 1
Battery Type Nickel Cadmium Mounting Ceiling, Surface
Housing Material Thermoplastic Standards CSA Certified
UPC 624616223464

Packages

1 - UNIT - 1 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok