Abbotsford
lumlde2wasp

THOMAS & BETTS. LDE2WASP 120-347VAC LDE Series Double Face No Arrows Die-Cast Aluminum Pictogram Edge-Lit Exit Sign with Angular Trim (Self-Powered), White

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:LDE2WASP
Documents Documents

Description

PRODUCT FEATURES:• Self-Powered model provide minimum two hours of emergency lighting• Die-Cast Aluminum construction• Modular design offers great choice of architectural profiles• Universal Die-Cast back-box for surface or semi-recessed mounting on ceilings or walls• LED strip module can be rotated in the unit for either wall or ceiling mount• Flat Die-Cast trim plate and galvanized steel back-box for recessed ceiling mount• Clear acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; universal DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC and DC remote modes• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Pictogram Exit Sign Type Pictogram Exit Signs
Housing Color Factory White/Green Voltage Rating 120 - 347 VAC
Lamp Wattage 3.5 W Dimensions 16-3/4 in W x 11-3/4 in H
Lamp Type LED Legend On
Number of Faces 2 Mounting Standard, Surface
Housing Material Die-Cast Aluminum Background Color Green
Special Features Acrylic Plate, Single/Double Sided Standards CSA Certified
Application For Institutional, Commercial and Hospitality UPC 624616264498

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok