Abbotsford
lumlp3wu

THOMAS & BETTS. LP3WU 120-347VAC 6-24VDC LP Series Universal Face Universal Mounting All-Plastic Commercial-Grade Pictogram Exit Sign, White

Price $223.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:T&B
Manufacturer #:LP3WU
Documents Documents

Description

The Lumacell LP Series is a compact pictogram sign with an all-in-one, snap-fit design. Easy to install and affordable, the LP Series pictogram Sign is ideally suited for commercial applications, especially those in which large numbers of Exit Signs are required.FEATURES:• Durable, factory white, thermoplastic housing• Universal mounting: wall-, end-, or ceiling-mount• Long-life white LED light sources is warrantied for ten (10) years• Two-wire universal AC input: 120 to 347VAC; two-wire standard DC input: 6 to 24VDC• Energy efficient – consumes less than 2.5W in AC mode and only 1W in DC-remote• Self-Powered model delivers standard two hours of back-up lighting• Optional vandal-proof shield and tamper-proof screws• Meets or exceeds CSA 22.2 No.141-15

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name Exit Sign Housing Color Factory White
Voltage Rating 120/347 VAC, 6 - 24 VDC Fixture Wattage 2.5 W at 120 - 347 VAC, 1.5 W at 6 - 24 VDC
Dimensions 13 in L x 2-1/4 in W x 8 in H Lamp Type LED
Legend Running Man (Pictogram) Battery Type Nickel-Cadmium
Mounting Universal Series/Model LP
Housing Material Thermoplastic Standards CSA 22.2 No. 141-15 Certified
Application For Commercial Application UPC 624616299971

Packages

1 - UNIT - 1 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok