Abbotsford
scewb150

IPEX 90 Degree Wall Bracket

Price $157.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077233
Documents Documents

Description

Wall mount 90° bracket for use with wet and hazardous locations.

Specifications

Brand Name Ipex Item Name Wall Bracket
Mounting WALL MT. Material PVC
Type 90D WALL MOUNT BRACKET Color/Finish Gray
Standards CSA C22.2 No. 250-0;UL 1598;UL 1598A UPC 622454772335

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok