Abbotsford
desgl100pgg

RAB DESIGN LIGHTING 008520 100W RAB Design Flat bottom Glob, Clear Green Polycarbonate

Price $20.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008520

Description

Unbreakable Polycarbonate threaded globes to fit RAB and other standard size Vapor proof fixtures.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Globe with Flat Bottom Type Cylindrical
Material Clear Thermal Shock Resistant Polycarbonate Color/Finish Green
Dimensions 3-3/4 in W x 6 in H For Use With RW/RC Series Fixtures
Standards Buy American Act, ARRA, Trade Agreements Act Compliant, GSA Schedule UPC 061184085207

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok