Abbotsford
tabvgt31

ABB 7-3/4 inch Hazlux 3 Heat-Resistant Globe

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:VGT31

Description

Heat-resistant globe for use with Hazlux® 3 fixtures.

Specifications

Brand Name ABB Sub Brand Hazlux®
Item Name Globe Type Heat-Resistant
Size 7-3/4 in dia Material Glass
Dimensions 5-1/2 in dia Packaging Quantity 1/Pack
For Use With Hazlux 2 HID Lighting Fixture Application For 400 W Ballast Housing
UPC 786607015257

Packages

1 - UNIT - 1 120 - UNIT = 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok