desvbks100cg

RAB DESIGN LIGHTING 007917 100W 120V Incandescent Weather Proof Wall Mount Fixture

Available for Backorder
Price $93.90 / EA Eco fees: $0.15
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007917

Description

The DVBKS100CG is a versatile weather proof fixture with a natural aluminum finish. The DVBKS100CG is designed for mounting on a wall. The DVBKS100CG is made of die cast aluminum. Ideal for Industrial and commercial applications.

Specifications

Brand Name Rab Design Lighting Item Name Watertight Fixture
Type Direct Light Outlet Voltage Rating 120 V
Fixture Wattage 100 W Number of Lamps 1
Housing Finish Aluminum Lamp Wattage 100 W
Lens Type Transparent Glass Enclosure Type IP65
Mounting Type Wall Housing Material Aluminum
Dimensions 104.8 mm dia x 180 mm H UPC 061184079176

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok