Abbotsford
Final sale
elt4owsledselectcct120v

ELITE LIGHTING 4ft 6000LM 35K/4K/5K 4-OWS-LED Series LED Linear Luminaire

Price $144.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:4OWSLED4L5L6L120V35K4K5K

Description

The OWS multi-CCT, multi-lumen LED Vapor Tight is a wet location luminaries that withstands exposure to harsh conditions and water. Easily switch between output levels and color temperatures by using our multi-CCT and multi-lumen selector switches, located on the back of the luminaries. Frosted lens and internal injection-molded lens provide smooth illumination and prevent bubbling. Complies with safety codes to light parking garages, schools, car washes, corridors, hallways, stairways, food processing, cold storage and other industrial facilities.

Specifications

Brand Name Elite Lighting Item Name LED Linear Vapor Tight Luminaire
Type Dimmable Voltage Rating 120 V, 0 - 10 V Dimming
Fixture Wattage 37/40 W Lamp Type LED
Series OWS-LED Average Life 100000 hr
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 85
Lens Type Frosted Lumens 4000/5000/6000 lm
Enclosure Type IP65, IP78 Mounting Type Surface
Housing Material Fiberglass Dimensions 49.8 in L x 5.1 in W
Standards cULus Listed, DLC Qualified Application For Parking Garages, Schools, Industrial Facilities, Stairways, Car Washes

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok