yklcsvtl48 alo3mvoltsww3

ACUITY 270N96 FIXT LED VAPOUR TIGHT4ft 5000LM 3CCT 120V

In Stock
Price $109.98 $158.08 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:270N96

Description

The CSVT™ Vapor Tight LED Strip Light by Lithonia Lighting is built on the technological framework of the CSS and uses a tongue & groove, poured in gasket design, allowing for easy, on the go maintenance and provides for impressive ratings such as CSA wet location, IP65, IP66 for general washdown, and NEMA4X!

Specifications

Brand Name Acuity Brands Item Name LED Vapor Tight Fixture
Voltage Rating 120 - 277 V Lamp Type LED
DLC Y DLC Code PUP1IINF
DLC Class 5.1 DLC Version Standard
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lumens 3000/4000/5000 lm Dimensions 48 in L
UPC 194995069507

Packages

1 - UNIT - 1 70 - SKID - 70
This website uses cookies to ensure you get the best experience on our website. Read more
Ok