Abbotsford
cfiv3w443l840unvdim

PHILIPS LIGHTING 4 ft 120V-277V 4300LM 80CRI 4000K Day-Brite V3W LED Vaporlume, 0-10V Dimming

Price $214.06 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:V3W443L840-UNV-DIM

Description

The Philips Day-Brite / Philips CFI Vaporlume LED sealed industrial V3W is a specialized wet location, IP rated product designed for use in both indoor and outdoor environments. It is a wet location listed, non-corrosive luminaire.FEATURES:• Reliable performance up to 145 LPW• Standard 0-10V dimming• Optional occupancy sensors• Multiple lens optionsAPPLICATIONS:• Freezers• Food Processing• Petrol And Convenience• Greenhouses• Parking Garages

Specifications

Brand Name Philips Lighting Sub Brand Day-Brite
Item Name Vaportight Fixture Type Batten
Voltage Rating 120 - 277 V DLC Y
DLC Code PA5E45ZT DLC Class Premium
DLC Version 5 Color Temperature 4000 K
Lumens 4300 lm Dimensions 4 ft L
Standards DLC Listed Application For Industrial
UPC 784197426552

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok