Abbotsford
desfw42t8120v

RAB DESIGN LIGHTING 098050 120V FW4-2T8 Wet Location Fluorescent Fixture

Price $116.54 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:098050

Description

The FW4 fluorescent fixture is designed for rough service and wet location applications. The FW4 has a low profile 3-3/4” (10cm) polycarbonate enclosure and lens, which is vandal resistant and UV stabilized. All hardware is rust proof. Ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing. Each unit is shipped with spare lens clips. Every box has a template for ease of marking for a faster installation.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Vapor Tight Fixture Type Direct Light Outlet, Symmetric
Voltage Rating 120 - 277 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent (Lamp Not Included) Number of Lamps 2
Housing Finish White, Matt Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Standard Electronic
Lens Type Transparent Plastic Enclosure Type IP65
Mounting Type Suspended/Surface Housing Material Plastic
Dimensions 673 mm L x 168.5 mm W x 95 mm H Includes Control Unit
UPC 061184980502

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok