Abbotsford
desvbks200

RAB DESIGN LIGHTING 007920 200W 120V 3-Plugs 1/2” NPT VBKS200 Series Weatherproof No Guard Incandescent Fixture, Clear Glass

Price $98.61 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:007920

Description

The VBKS200 ¿xture is weather proof rated for use indoors and outdoors. Great for use in industrial applications or for residential and commercial applications where you want an industrial look. The VBKS200 is also available with a powder coat paint ¿nish.

Specifications

Brand Name Rab Design Lighting Item Name Watertight Fixture
Type Direct Light Outlet Voltage Rating 120 V
Fixture Wattage 200 W Lamp Type Incandescent
Housing Finish Gray Lamp Wattage 200 W
Lamp Base E26 Medium Lens Type Transparent Glass
Mounting Type Wall Dimensions 196.85 mm D
UPC 061184079206

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok