nrldp22871l

PAULUHN 800MA 120-277V 2 ft Cooper Wiring Devices Fixture Fluorescent Hazard Location High Output w Lamp

Availablefor Backorder
Price $561.76 / EA
Qty EA
Manufacturer:PAULUHN
Manufacturer #:DP22871L

Description

Eaton Crouse-Hinds series Pauluhn DuraPro DP linear fluorescent light fixture,1/2" entry ,50/60 Hz,2 ft lamp,Fluorescent,Acrylic lens,T12HO RDC,Aluminum,2-lamp,Lamps included,Through feed,120-277 Vac,24W

Specifications

Brand Name Crouse-Hinds Series Sub Brand Pauluhn
Type Linear Fluorescent Voltage Rating 120 to 277 V
Lamp Type F24 T5HO Mini Bi-Pin Ballast Type T5HO Mini Bi-Pin G5
Standards UL 844, UL 1598, CSA Application Land Based Drilling, Hazardous Area
UPC 662276390508

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok