scevpl18c

IPEX 077210 18W SCEPTALIGHT™ Compact Fluorescent Ceiling Mount Fixture with Standard Clear Glass Globe, Grey

Availablefor Backorder
Price $476.93 / EA Eco fees: $0.15
Qty EA
Manufacturer:IPEX
Manufacturer #:077210

Description

SES LVPL18C NM FLUOR FIX CEIL MNT

Specifications

Brand Name Ipex Sub Brand Sceptalight
Item Name Watertight Seal Light Fixture Type Wet Location
Voltage Rating 120 VAC Fixture Wattage 18 W
Lamp Type Compact Fluorescent Series LVPL
Lamp Wattage 18 WTT Average Life 10000 hr
Shade Type Standard Clear Glass Ballast Type Standard Magnetic
Mounting Type Ceiling Housing Material PVC
Dimensions 11-3/4 in H x 4-3/4 in dia Standards CSA Certified, UL Listed
Application Sceptalight Incandescent Fixtures Make the Most Practical Choice to Meet the Daily Needs of Commercial, Industrial, Marine and Agricultural Applications UPC 622454772106

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok