STANPRO 4ft 75W 120-277V 4000K 7131LM VN4-L Series LED Vapour Tight Linear Luminaire
Description
The VN series of sealed 4 ft linear luminaries are for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages etc. Appropriate for those applications that may require: washability/hose down, complete containment of the LEDs, the ability to withstand reduced temperatures and withstand moderate impact. Seals dust out.
Specifications
Brand Name | Stanpro | Item Name | Vapor Tight Fixture |
Type | Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 75 W | Lamp Type | LED |
Housing Finish | White | Series | VN |
Color Temperature | 4000 K | Lens Type | Acrylic Frosted |
Lumens | 7131 lm | Enclosure Type | IP66, IP67, NEMA 4X |
Mounting Type | Ceiling or Suspended | Housing Material | Glass Reinforced Fiberglass |
Dimensions | 4 ft | Standards | CSAus Certified, NSF Approved |
Application | For Both Indoor and Outdoor Applications and ideal for Food Processing and Beverage Plants, Refrigerated Storage, Schools, Parking Garages |
Packages
1 - UNIT - 1 |