PHILIPS LIGHTING 46 inch 54W 120-277V 4-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast
Description
The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent High Bay Fixture |
Type | Industrial | Voltage Rating | 120 - 277 V |
Fixture Wattage | 216 W | Lamp Type | T5HO Fluorescent |
Housing Finish | White Baked Enamel | Length | 48-1/8 in |
Lamp Wattage | 54 W | Number of Lamps | 4 |
Ballast Type | Generic (1) 4-Lamp Electronic | Mounting Type | Chain |
Width | 11-1/8 in | Height | 3-1/8 in |
Standards | cULus Listed |
Packages
1 - UNIT - 1 | 30 - SKID - 30 |