BJ TAKE 65106 4ft 32W 4-Lamp 120-277V T8 High-Bay Fixture
Description
High-bay fixture.
Specifications
Brand Name | BJ Take | Item Name | Vapor Tight High Bay Fixture |
Type | Superior Grade | Voltage Rating | 120 - 277 VAC |
Lamp Type | T8 Fluorescent | Length | 51.9 in |
Lamp Wattage | 32 W | Number of Lamps | 4 |
Ballast Type | Dimmable | Enclosure Type | IP67 |
Housing Material | Fiberglass | Width | 14.6 in |
Height | 5.9 in | Includes | 4 ft Cord |
Standards | NEMA 4X, UL Listed | Application | Food Processing Plants and Manufacturing |
Packages
1 - UNIT - 1 |