PHILIPS LIGHTING 2 ft 31W 120/277V Philips Day-Brite TG8 Fluorescent Lensed Troffer, 2 Lamp Not Included, White
Description
TG8 Lensed Troffer is a quality low-profile recessed luminaire with specification features. It is designed around T8 lamps and electronic ballasts.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent T-Bar Fixture |
Voltage Rating | 120 V | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Dimensions | 2 ft x 2 ft |
UPC | 781370562779 |
Packages
1 - UNIT - 1 |