ACUITY 912668 2 ft x 4 ft 24W 120-277V Avante Side-Mounted Diffuser Linear Fluorescent T5HO 2-Lamp
Description
The Avante side-mounted diffuser is for use as general area lighting and for privateoffices. Especially suited for conference rooms, corridors and reception areas where soft distinctive lighting is required.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Direct/Indirect Light Outlet, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 108 W | Lamp Type | T5 Fluorescent |
Number of Lamps | 2 | Housing Finish | Gloss White |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature Bi-Pin |
Lens Type | Metal Diffuser | Lumens | 4450 lm |
Mounting Type | Suspended | Dimensions | 610 mm W x 140 mm H |
Includes | Control Unit |