Abbotsford
yklgt8232a12347gebcsa

ACUITY 850546 1ft x 4ft 247V 32W 2-Lamp GT8 Series Static Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:850546

Description

Intended use: Static T8 fixtures provide general illumination for recessed applications; ideal for restricted plenum spaces. Attributes: Designed exclusively for use with T8 lamps, electronic ballasts and sockets. Construction: Smooth hemmed sides and smooth, inward formed end flanges for safe handling. Lighter weight fixture allows safe, easy installation. Standard steel door frame has superior structural integrity with premium extruded appearance and precision flush mitered corners. Powder painted, steel latches provide easy, secure door closure. Superior mechanical light seal requires no foam gasketing. Integral T-bar clips secure fixture to T-bar system. Housing formed from cold-rolled steel. Acrylic shielding material 100% UV stabilized. No asbestos is used in this product. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white enamel. Optical: Broad range of lens options available. Electrical system: Standard ballast is electronic, thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA certified ballast, universal voltage and sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Listing: Standard: UL. Optional: Canada — CSA or cUL; Mexico — NOM

Specifications

Brand Name Acuity Brands Item Name Troffer
Type Direct Outlet, Symmetric Voltage Rating 347 V
Lamp Type T8 Fluorescent Number of Lamps 2
Housing Finish Gloss White Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Lens Type Transparent Plastic Housing Material Steel
Dimensions 1218 mm L x 305 mm W x 114 mm H Includes Control Unit
Standards UL, cUL Listed, CSA Certified

Packages

1 - UNIT - 1 40 - SKID - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok