PHILIPS LIGHTING 4 ft 32W 120V 1-Lamp Day-Brite N Narrow Linear T8 Strip
Description
The Philips Day-Brite / Philips CFI N small cross section strip is both an inexpensive and highly efficient T8 luminaire with multiple reflector choices available.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Non-Dimmable |
Voltage Rating | 120 - 277 VAC | Fixture Wattage | 32 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 1 |
Lamp Wattage | 32 W | Ballast Type | Electronic |
Housing Material | Steel | Housing Finish | White |
Dimensions | 914.4 mm L x 66 mm W x 94 mm H | Includes | Control Unit |
Application | For Emergency Lighting | UPC | 734340776195 |
Packages
1 - UNIT - 1 |