PHILIPS LIGHTING 46 inch 28W 120/277V Canlyte SV Series 1-Lamp T5 Strip Luminaire, White
Description
2 wide T5 Strip Series utilizes compact, high efficiency T5 or T5HO lamps. Options include lengths of 22,34 and 46 with a full array of accessories that include wireguards, stem kits and reflectors.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Strip |
Voltage Rating | 120 - 277 V | Fixture Wattage | 28 W |
Lamp Type | T5 Fluorescent | Number of Lamps | 1 |
Lamp Wattage | 28 W | Ballast Type | Electronic |
Housing Material | Steel | Housing Finish | White |
Dimensions | 4 ft L | Standards | cUlL Listed |
Application | For Indoor Commercial | UPC | 782343968789 |
Packages
1 - UNIT - 1 |