PHILIPS LIGHTING 4 ft 32W 347V 2-Lamp Day-Brite T Series T8 Strip
Description
Heavy duty Standard Cross Section Strip Luminaire offersrow, surface or suspension mounting. High reflectance white baked enamel partnered with a variety of reflector options provides outstanding performance.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Non-Dimmable |
Voltage Rating | 347 V | Fixture Wattage | 64 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Series | T | Lamp Wattage | 32 W |
Ballast Type | Electronic | Housing Material | Steel |
Housing Finish | White | Dimensions | 105 mm W x 93 mm H |
Application | For Indoor Commercial, Emergency Lighting | UPC | 734340965681 |
Packages
1 - UNIT - 1 |