PHILIPS LIGHTING 4 ft 32W 120/277/347V 2-Lamp Day-Brite T Series T8 Strip
Description
Heavy duty Standard Cross Section Strip Luminaire offersrow, surface or suspension mounting. High reflectance white baked enamel partnered with a variety of reflector options provides outstanding performance.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Strip Fixture | Type | Non-Dimmable |
Voltage Rating | 277 V | Fixture Wattage | 64 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Lamp Wattage | 32 W | Ballast Type | Electronic |
Housing Material | Steel | Housing Finish | White |
Dimensions | 48 in L x 4-3/4 in W x 2-1/2 in H | Includes | Control Unit |
Application | For Emergency Lighting | UPC | 734340608328 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |