Abbotsford
yklla232mvoltgeb10is

ACUITY T8 2x32W 120/277V 48 inch Lithonia Lighting Industrial Multivolt Electrical Instant Start Fixture Fluorescent Striplight, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:661192

Description

For mounting heights up to 16' requiring low to medium light levels. Ideal for light-duty areas, utility, storage rooms or retail.ConstructionSolid-top reflector or 8% uplight is available. Sturdy combination reflector and channel cover secured by captive quarter-turn latch for easy access to wireway. Combination end plate/channel connector supplied with each fixture. High-gloss backed white enamel finish. Reflector is painted after fabrication.ElectricalBallast: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA Certified ballast is standard. Sound rating depends on lamp/ballast combination.Wiring and electrical: AWM, TFN or THHN wire used throughout, rated for required temperatures.Available in tandem wired lengths. Accepts plug-ins for one, two or three primary circuits.Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes.InstallationFor unit or row installations, surface or suspended mounting.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 120 - 277 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent Number of Lamps 2
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Housing Finish White Dimensions 1219 mm L x 305 mm W x 102 mm H
UPC 784231176153

Packages

1 - UNIT - 1 51 - SKID - 51
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok