Abbotsford
yklz232347geb10isbdpcsa

ACUITY 183XJY 48-inch 32W 347V Contractor Select 2-Lamp T8 Low-Profile Strip

Price $112.39 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:183XJY

Description

This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor costs, making it the most versatile solution for commercial, retail, manufacturing, warehouse, cove, and display applications. Designed exclusively for use with T8 lamp types. The channel offers gripper back feature, which strengthens the overall construction and allows for the use of the new Z spring hanger. Patent-pending fastener-less channel cover offers a secure fit design, allowing for quick attachment and easy access. Construction: Compact-design channel cover are formed from code-gauge cold-rolled steel. Locking lamp holder tracks bolster strength while creating improved lamp stability. Socket offers rotating collar and enclosed contacts. Improved easy snap n' lock end plates allow for quick attachment. Finish: High-gloss, baked white enamel finish (white standard). Five-stage iron phosphate pretreatment ensures superior paint adhesion and rust resistance. Finish options; black (MB), smoke gray (SMG) and galvanized (GALV). Optics: Reflector options include solid or up light designs in both symmetric and asymmetric configurations. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed. Suitable for damp locations. AWN, TFN or THHN wire used throughout, rated for required temperatures. Ballast disconnect provided standard where required to comply with U.S. and Canadian electrical codes. Installation: Patented-pending three-point row aligner locks channel together for straighter and faster row mounting, included as standard. Ideal for surface mount or suspended. Listings: UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified–optional.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Strip Fixture
Voltage Rating 347 V Fixture Wattage 64 W
Lamp Type T8 Fluorescent Number of Lamps 2
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Housing Material Steel
Housing Finish White Dimensions 1219.2 mm L x 54 mm W x 38 mm H
Includes Control Unit Application For Through-Wiring
UPC 745975781751

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok