Abbotsford
Final sale
cfiown232unv12eb

PHILIPS LIGHTING 4 ft 32W 120/277V CFI OW Wrap, 2 T8 Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:OWN232-UNV-1/2-EB

Description

Pattern 12 bottom prisms with interior linear side wall prisms for maximum cleanliness and light control. Tapered shape provides a modern appearance. Full steel end plates feature embosses for improved aesthetics. 100% virgin acrylic lens hinges from either side for easy maintenance. Housing is multi-stage phosphate treated for maximum corrosion resistance and finish coat is high reflectance baked white enamel. Multiple knockouts accomodate a variety of mounting methods. Heavy duty channel of code gauge die formed steel. For surface or stem mounting. cULuslisted for direct mounting on low density ceilings and damp locations. Self-contained fluorescent emergency power packs can be incorporated, listed for dry locations. Lamp holders may be individually replaced or rewired.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Wraparound Fixture Type Narrow
Fixture Wattage 32 W Number of Lamps 2
Housing Finish White Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Mounting Type Ceiling, Surface Housing Material Steel
Dimensions 48 in L x 8.63 in W x 2.81 in H Application For Emergency Lighting
UPC 734340608281

Packages

1 - UNIT - 1 250 - SKID - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok