Abbotsford
dwh8575mh

MOLEX 400W 120V Pro-Yellow Metal Halide High Bay Light with Lamp Molded 18/3 SJTW 0.91m (3.0 ft) for Canada

Inventory
Unavailable for order
Manufacturer:MOLEX
Manufacturer #:8575-MH

Description

FEATURES AND BENEFITS:- 400W metal halide bulb provides economical, efficient temporary lighting on commercial, industrial and residential construction sites- Type “O” lamp and mogul socket complies with NEC 2005 and ANSI C78.387 to prevent the use of lamps without filament protection and increases job safety- Spring-loaded hook and molded cordset allow for quick installation on the job site- Knock-outs on the wiring compartment provide easy feed-thru connections or for connection to alternate power sources- Rating: Suitable for damp locations

Specifications

Brand Name Woodhead Sub Brand Pro-Yellow®
Item Name High Bay Fixture Type General Duty, Wide Area
Voltage Rating 120 V Fixture Wattage 400 W
Lamp Type BT37/ED-37 Type O Metal Halide Lumens 26000 lm
Enclosure Type NEMA 5-15 Mounting Type Hook
Housing Material 10 ga Zinc Plated Steel Height 463.55 mm
Includes Steel Guard, 3 ft 16/3 SJTOW Cord Standards UL Listed, RoHS Compliant
UPC 786788875657

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok