Abbotsford
juntf6300sl

ACUITY 154EJC 12V 120VAC 300W Surface Mount Magnetic Toroidal Surface Transformer, Silver

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:154EJC

Description

Specification Premium T8 Lensed Troffer, 2' wide, Flanged, Four lamps, 32W T8 (48"), Flush aluminum, white, #12 pattern acrylic, .125" thick, 120V, Two 4-lamp ballasts, Ballast disconnect plug (meets codes that require in-fixture disconnect), Emergency battery pack (nominal 1400 lumens), Old style

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok