STANDARD PRODUCTS Surface Mount Kit for 2 ft x 2 ft LED Panel
Description
Surface Mount Kit for 2x2 LED Panels.
Specifications
Brand Name | Standard Products | Item Name | Surface Mount Kit |
DLC | N | Type | Standard |
Dimensions | 23.85 in L x 1.18 in W x 2.36 in D | For Use With | 2 x 2 ft LED Panel |
Standards | cULus Listed, DLC, IP20, Dimmable, Damp | UPC | 069549648258 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |