PHILIPS LIGHTING 4-1/4 inch Philips Lightolier Short Plate for 500 Series
Description
Vapour Barrier Extender For airtight applications using Non-AirSealĀ® - ready IC Frame-in Kits only. For 24 centre-to-centre joist.
Specifications
Brand Name | Philips Lighting | Sub Brand | Lightolier |
Item Name | Short Mounting Plate | Length | 184 mm |
Width | 165 mm | Material | Steel |
Type | Mounting Plate | For Use With | 4-1/4 in Recessed Downlighting |
Application | Professional/Residential D/L | UPC | 624563107701 |
Packages
1 - UNIT - 1 |