EGS 100 ft Mcgill 10 ft Socket Spacing Light String
Description
MCGILL® Extra hard usage cable with weather protected plug/boot length of 100 feet for A-23 bulb.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Extra Hard Usage Cable with Protected Plug/Boot | Type | Molded |
Cable Type | STW | Cable Length | 100 ft |
Number of Conductors | 2 | Wire Gauge | 12 AWG |
Standards | UL Listed | Application | Low Cost Temporary Lighting |
UPC | 036283292108 |
Packages
1 - UNIT - 1 |