nesba07r

NESCO BA-07R Swivel Fixture Aligner Round Gray 4 in dia

In Stock
Price $24.63 / EA
Qty EA
Manufacturer:NESCO
Manufacturer #:ba-07r

Description

4 inch round swivel fixture aligner. Allows 20° swing from vertical.

Specifications

Brand Name Nesco Item Name Swivel Fixture Aligner
Size 3/4 in Type Round
Color/Finish Gray Dimensions 4 in dia
Load Rating 50 lb Includes RB0705 Reducing Bushing

Packages

3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok