Abbotsford
phi499558

SIGNIFY 499558 34-inch Integrade LED Profile

Price $9.37 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:499558

Description

Drivers and accessories? that allow true system proposition

Specifications

Brand Name Philips Lighting Sub Brand InteGrade
Item Name LED Fixture Profile Type LED Lighting
Length 875 mm Jacket Material Plastic
Weight 87.5 G For Use With Philips Advance Integrade LED Fixtures
Application For LED Display Lighting UPC 8718291219538

Packages

48 - UNIT - (48) 1440 - SKID - 1440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok