Abbotsford
ykltsa6j6

ACUITY 205E56 6-inch Retrofit Ring

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:205E56

Description

6 IN torsion spring adaptor. Makes non-bracket housings compatible with LED module.

Specifications

Brand Name Lithonia Lighting Item Name Bracket
Type Bracket Voltage Rating 120 V
Lamp Type Not Applicable Material Aluminum
Color Not Applicable Dimensions Not Applicable IN
Standards Not Applicable Application For Residential use
UPC 745977922862

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok