A versatile 48" LED shop light, which may be installed in a variety of locations. The unit includes 2 LED replaceable T8 type 20W tubes, each offering 2000 lumens. An integrated driver is installed in each tube. Each tube has a Shatter-Resistant coating protecting the lamp in the event of breakage. With a combined output of 4000 lumens and a 4000k color temperature, this unit is well suited for work shops, garages or any work areas requiring a high level of illumination. The unit also includes an ON/OFF pull chain, a 5' power cord with plug and mounting chains. (2x - 12'') All this to ensure a quick and easy installation. As well, a 3 year warranty and 25,000 hour bulb life per tube is offered.