ACUITY 249XRL 5000K 14000LM 120-277V CNY Series LED Canopy Luminaire, Dark Bronze
Description
he CNY LED canopy luminaire is an energy-efficient solution for replacing up to 400W HID luminaires. This versatile canopy luminaire provides a great, cost-effective canopy lighting solution best suited for gas stations, schools and strip malls.
Specifications
Brand Name | Lithonia Lighting | Item Name | Canopy Lighting Fixture |
Voltage Rating | 120 - 277 V | Fixture Wattage | 109 W |
Lamp Type | LED | Housing Finish | Dark Bronze |
DLC | Y | DLC Code | PLTSDLK8FV3L |
DLC Class | Standard | DLC Version | 5 |
Light Output | 13900 lm | Average Life | 50000 hr |
Color Temperature | 5000 K | Lens Type | Translucent |
Mounting Type | Surface | Housing Material | Die-Cast Aluminum |
Dimensions | 14 in W x 6-1/4 in D x 10 in H | Standards | cULus Listed, DLC Qualified, California Title 24 Listed |
Application | For Wet Locations, Schools, Malls, Offices, Parking Areas, Covered Walkways and Loading Docks | UPC | 191848093566 |
Packages
1 - UNIT - 1 |