Abbotsford
iwacl11tlev15w40krndbn

STANDARD PRODUCTS 11 inch 15W 120V 4000K 1148LM Round Dimmable LED Tri Level Ceiling Luminaire, Brushed Nickel

Price $130.44 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:67068
Documents Documents

Description

Discover Standard's LED ceiling luminaire line equipped with high quality integrated LEDs: they are an energy efficient solution with a life rating of over 50 000 hours. This line offers a pleasant, dimmable light making a great solution for any general lighting needs. Thanks to Standard's variety of decorative options you can enjoy direct or indirect lighting fitting seamlessly into any commercial and residential installations. PRODUCT FEATURES:- Size in. (mm): 11"- Shape: Round- Type: Tri-Level Ceiling Fixture- Finish: Steel Brushed Nickel- Lens material: Frosted PS- Mounting: Junction box- Watts (W): 15- Volts (VAC): 120- Colour temp. (K)1- : 4 000- Lumen output (lm)2: 1 050- Lumen per Watts (lm/W): 70- CRI: 80- Life L70 (h): 50 000- Beam angle (°): 120- THD (%): 40- Power factor: 0.9- Frequency (Hz): 60- Operating temp. range: - 30 °C to 45°C (-22°F to 113°F)

Specifications

Brand Name Stanpro Item Name LED Ceiling Luminaire
Type Dimmable, Round Voltage Rating 120 V
Fixture Wattage 15 W Lamp Type LED
Housing Finish Brushed Nickel DLC N
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Acrylic
Lumens 1148 lm Dimensions 11-13/16 in dia x 3-9/32 in D
Standards ETL Listed, Energy Star, FCC Certified, Meets ICES-005 Class B Application For Damp Location
UPC 069549670686

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok