STANPRO 68050 12-inch 24W 120V 3000K CIRKA CRK Series Surface Mount LED Fixture, White
Description
Combining a highly efficient illumination with a sleek look and a lightweight slim housing, Stanpro's 12" CIRKA CCT SELECTABLE luminaire is ideal for any setting. With a selection of 3 built-in color temperatures and available in several sizes, this ceiling luminaire is the perfect solution for commercial and residential applications.
Specifications
Brand Name | Stanpro | Item Name | LED Fixture |
Type | Dimmable, Slim, Round | Voltage Rating | 120 V |
Wattage | 24 W | Fixture Color/Finish | White |
Dimensions | 11.81 in dia x 1/2 in H | Lamp Type | LED |
DLC | Y | Collection | Cirka |
Series/Model | CRK | Fixture Material | Plastic |
Lumens | 2000 lm | Color Rendering Index (CRI) | 80+ |
Color Temperature | 3000 K | Average Rated Life | 90000 hr |
Temperature Rating | -20 to 40 °C | Mounting | Surface/Ceiling |
Standards | DLC, cULus, cETLus Listed, Meets Requirements of ICES-005 for Class B Products, Energy Star Certified | Application | Residential, Office, Retail, Hallways, Bathrooms and Closets |
UPC | 069549013773 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |