Abbotsford
kilvm4lb10530

HUBBELL VM4LB10530 120-277VAC 14760LM VM4L Series LED Fixture

Price $2,594.98 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VM4LB10530
Documents Documents

Description

The VM4L Series is a low bay and high bay fixture using energy efficient LED's. The design of the VM4LB with the bulb style heat sink creates a light distribution similar to a HID lamp. The design of the VM4LC with the concave style heat sink creates a light distribution with no up light. This fixture is made with a cast copper-free aluminum housing and mount that is suitable for harsh and hazardous environments. With the design of this fixtures internal heat sink keeps a clean look on the outside of the fixture creating a LED fixture that does not contain external heat fins.

Specifications

Brand Name Killark Sub Brand Killark
Item Name LED High Bay Fixture with Optic and Guard Voltage Rating 120 - 277 VAC
Fixture Wattage 105 W Lamp Type LED
Housing Finish Powder Epoxy Paint Series VM4L
Amperage Rating 200 A Average Life 50000 - 55000 hr
Lumens 14760 lm Color Temperature 5000 K
Color Rendering Index (CRI) 70 Lens Type Glass
Mounting Type Pendant Housing Material Copper-Free Aluminum
Color Tan Width 18-1/4 in
Height 17.03 in Temperature Rating -40 to 65 °C
Standards Class I, Div. 2, Groups A,B,C,D, Class I, Zone 2, Groups IIC, IIB, IIA, Class II, Div. 1 & 2, Groups E,F,G, Class III, IECEx Rated, DLC Listed, INMETRO Certificate, ATEX Certificate Application For Manufacturing Plants, Food Processing, Certain Chemical and Petrochemical Processing Facilities, Sewage Treatment Plants, Off-Shore and Dockside Installations, Garages and Storage Facilities
UPC 783936082585

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok