STANPRO L1RPH-LS2-W/40K 154W 120-277V 4000K L1RPH-L Series Round LED High Bay Luminaire, White
Description
The L1RPH-L fixture is ideally suited for high ceiling warehouses as well as areas where uniform and efficient lighting is required, a perfect solution for warehouses, factories and sports arenas. The IP65 rating allows this fixture to be installed where dust and water spray may be present.
Specifications
Brand Name | Stanpro | Item Name | High Bay Fixture |
Type | high bay | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Lamp Type | LED | Lamp Wattage | 154 W |
Average Life | 50000 hr | Lumens | 19727 lm |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Frosted Polycarbonate Diffuser | Enclosure Type | IP65 |
Mounting Type | Hook | Housing Material | Aluminum |
Color | White | Width | 11.8 in |
Height | 9.76 in | Temperature Rating | -40 to 50 °C Ambient |
Includes | 6 ft Cord | Standards | cULus Listed, DLC Listed |
Application | For Warehouses, Factories and Sports Areas, Wet Locations, Commercial/Industrial, Big Box Retail, Manufacturing, Sports Facilities, Aerospace, Auto Dealers, Convention Centers |
Packages
1 - UNIT - 1 |