Abbotsford
ykljebl18l40k80criwh

ACUITY 2501PP 136W 120-277V 4000K 19680LM Contractor Select JEBL Round LED High Bay, White

Price $224.96 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2501PP
Documents Documents

Description

The JEBL Round LED high bay from Lithonia Lighting® is built to outlast the competition. Maintaining exceptional light levels even at high ambient temperatures and able to withstand moisture, dust and airborne contaminants.The JEBL is durable, easy to install, can be used in multiple applications and saves you time and money! It's an even more affordable LED solution for users looking for a better option than the typical “throw away” high bay while offering an ideal one-for-one replacement of conventional HID and fluorescent high bay systems – JEBL is the one to beat!

Specifications

Brand Name Lithonia Lighting Item Name LED High Bay Fixture
Type Round, Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 136 W Lamp Type LED
Housing Finish White DLC Y
DLC Code P36GHUM4 DLC Class Premium
DLC Version 5 Series JEBL
Average Life 54000 hr Lumens 18000 lm
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Tempered Glass Reflector Type Polycarbonate or Diffuse Aluminum
Enclosure Type IP65 Mounting Type Pendant, Suspended
Housing Material Die-Cast Aluminum Width 13 in
Height 5 in Temperature Rating 55 °C
Standards cUL Listed, UL Wet Location, DLC Certified, NSF Certified Application For Warehousing, Gymnasiums, Manufacturing and Outdoor Canopies
UPC 191848153895

Packages

1 - UNIT - 1 45 - SKID - 45
This website uses cookies to ensure you get the best experience on our website. Read more
Ok