STANDARD PRODUCTS 6 inch 12.5W 120V Round Dimmable LED Downlight Kit, Grey
Description
These dimmable LED downlight kits combine exceptional light output with the traditional downlight look. They are versatile and allow the user to easily convert most traditional recessed fixtures by installing them into a housing or installing them directly into a junction box.FEATURES:• All mounting hardware is included for retrofit or new construction• IC rated when used in an approved IC rated recessed housing
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | 6 in LED Downlight | Type | Direct Light Outlet, Symmetric, Round |
Voltage Rating | 120 V | Fixture Wattage | 12.5 W |
Lamp Type | LED | Lamp Wattage | 12.5 W |
Average Life | 40000 hr | Light Color | Neutral White |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 80 |
Ballast Type | Electronic Transformer | Lumens | 809 lm |
Mounting Type | Ceiling, Surface | Housing Finish | Matte Gray |
Dimensions | 180 mm OD x 50 mm H | Special Features | Recessed |
Includes | Control Unit | UPC | 069549636552 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |