Abbotsford
lotfrled4s12w5cctplwh

LOTUS FR-LED-4-S12W-5CCT-PL-WH FIXT LED SLIM RCS 4inFIRE RATED 800LM 5CCT WH

Price $39.62 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:FR-LED-4-S12W-5CCT-PL-WH

Description

4 inch Round Fire Rated Ultra Slim Recessed LED 5CCT 12W with Integral Driver In Connection Box. 2 Hour Fire Rated without additional housing or hardware. Type IC and Air-Tight Rated - No Housing Required. Heat Resistant Steel Casing provides up to 2 Hour Fire Protection. Heavy Duty Steel Spring Clips for easy installation. 1-1/4 inch Spring Height for installations on up to 2 x 5/8 inch drywall. Plenum Rated Cable for Commercial Installations. 1/2 inch Thin - Install in Limited Ceiling Spaces. Driver Inside Connection Box - No Junction Box Needed. 5 CCT User Selectable Light Colors. CRI 90+ for True Color Rendering.

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok