Abbotsford
cfi1fxp38b8404dsunvdim

PHILIPS LIGHTING 1 ft x 4 ft 120-277V 4000K 3800LM FluxPanel LED Luminaire

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401454794

Description

Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.BENEFITS:* FluxPanel provides low glare appeal in a flat lensed luminaire* High visual quality coupled with budget price point* Ease of installation and maintenance

Specifications

Brand Name Day-Brite CFI Sub Brand FluxPanel
Item Name Recessed LED Panel Light Type Dimmable
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 33 W
Lamp Type LED Housing Material Extruded Aluminum
Recessed Trim Type Rectangular Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Acrylic Diffuser
Lumens 3800 lm Mounting Type Recessed/Surface/Suspended
Housing Finish White Gloss Enamel Dimensions 4 ft L x 1 ft W
Standards cULus and cETLus Listed, DLC Listed Application For General Lighting Applications such as Open Office, Schools, Healthcare, and Retail
UPC 784197381349

Packages

1 - UNIT - 1 2 - UNIT = 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok