Abbotsford
cfi2fxp38l8402ds347dim

PHILIPS LIGHTING 2 ft x 2 ft 347V 4000K 3800LM FluxPanel LED Luminaire

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401455919

Description

Philips Day-Brite/Philips CFI FluxPanel LED recessed is a highly versatile luminaire designed to provide smooth lighting gradient on the lens surface and ease of installation. Available for use in recessed, suspended, and surface mount orientation, FluxPanel is ideal for general lighting applications such as open office, schools, healthcare, and retail.BENEFITS:* FluxPanel provides low glare appeal in a flat lensed luminaire* High visual quality coupled with budget price point* Ease of installation and maintenance

Specifications

Brand Name Philips Lighting Sub Brand Day-Brite, FluxPanel
Item Name Recessed LED Panel Light Type Dimmable, Flat
Voltage Rating 347 V, 0 - 10 V Dimming Fixture Wattage 36 W
Lamp Type LED Housing Material Extruded Aluminum
Lighting Technology Edge-Lit Recessed Trim Type Square
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Diffuser Opal Lumens 3800 lm
Mounting Type Recessed/Surface/Suspended Housing Finish White Gloss Enamel
Dimensions 2 ft L x 2 ft W For Use With Standard Grid (NEMA G) or Narrow Grid (NEMA NFG) Ceiling T-Bars
Standards cULus and cETLus Listed, DLC Listed Application For General Lighting Applications Such as Open Office, Schools, Healthcare, and Retail
UPC 784197428334

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok